Horizontal Centrifugal Mag Drive Pump, 80 GPM, GFPP, 1-HP, 1-PH
- Mfr # 1M083TVT14
- Zoro # G105900837
product price:
$
4,254.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V, 230V
Motor Type
TFEC
Seal Material
FPM
Phase
Single Phase
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1M083TVT14
- Zoro #
- G105900837
- UPC #
- 610377732819
- Country of Origin
- Japan
- HP
- 1
- Voltage
- 115V, 230V
- Motor Type
- TFEC
- Seal Material
- FPM
- Phase
- Single Phase
- Color
- Blue
- Dosage Frequency - Max. Stroke/Min
- 1
- End Connection Type
- Threaded NPT
- Model
- RX10-FP
Description
Fiberglass Reinf Pp Hor. Mag. Drive Pump- Rx10 1 Hp 115/230 1 Ph
- • Seal-less design
- • Carbon Bushings
- • Washdown Motors
- • Low-friction operation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.