
Manual 3-Way Ball Valve, 2 1/2", PVC
Mfr # TW1250TE
Zoro # G407964025
product price: $1,004.99
/ea
Free Shipping & Returns
Key Features
Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW1250TE
Zoro #
G407964025
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
2 1/2 in
Overall Length
15.92 in
Inlet Connection Height
8.68 in
Outlet Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Outlet Connection Size - Side 1
2 1/2 in
Handle Height
7.02 in
Handle Length
10.5 in
Connection Size - Side 1
2 1/2 in
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 1/2 in, Inlet Connection Size 2 1/2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 1/2 in, Outlet Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.