Manual 3-Way Ball Valve, 2", PVC

  • Mfr # LA1200ST
  • Zoro # G607963767
product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LA1200ST
Zoro #
G607963767
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
12.25 in
Outlet Connection Size - Side 2
2 in
Inlet Connection Height
6.75 in
Nominal Valve Size
2 in
Outlet Connection Size - Side 1
2 in
Handle Length
5 in
Handle Height
4.19 in
Connection Size - Side 1
2 in
Wire Rope Length
12.25 in
Inlet Connection Size
2 in
Length
12.25 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Features
Double O-Ring Stem Seal, Quick, Easy to Install, Replacement for Zero Dead-Leg Valves, Simplifies Lateral Connections
Compliance
ANSI, ASTM D1784
Seat Material
PTFE
Body Material
PVC
Max. Pressure
150 PSI
Standards
ASTM D1784
Stem Type
Blowout Resistant
Handle Type
Tee
Seal Material
FKM
Stem Material
PVC
Handle Material
PVC
Operating Temperature - Minimum
34 Degrees F
Flow Pattern
L Flow
Outlet Connection Gender - Side 1
Female
Color - Valve Handle
Orange
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Inlet Connection Entry
Side
Vacuum Service Rating
Not Rated
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
58
Outlet Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
70 Degrees F
Vented Ball Valve
Non-Vented
Valve Series
LA
Connection Type - Side 1
True-Union Socket/True-Union NPT
Connection Gender - Side 1
Female
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Inlet Connection Type
True-Union Socket/True-Union NPT
Valve Construction
Three-Piece
Inlet Connection Gender
Female

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews