
Manual 3-Way Ball Valve, 3/4", CPVC
Mfr # LA2075STE
Zoro # G107963656
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA2075STE
Zoro #
G107963656
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Overall Length
7.5 in
Inlet Connection Height
4.6 in
Nominal Valve Size
3/4 in
Outlet Connection Size - Side 2
3/4 in
Handle Height
2.93 in
Handle Length
3.5 in
Outlet Connection Size - Side 1
3/4 in
Connection Size - Side 1
3/4 in
Description
Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.