Relief Valve, 1", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # RPV1100TPE1

  • Zoro # G9885919


product price:  $646.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Inlet Size
1"
Port Size
1" x 1"
Connection Type
FNPT
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPV1100TPE1
Zoro #
G9885919
UPC #
610377303439
Country of Origin
United States

Dimensions

Pipe Size
1"
Inlet Size
1"
Port Size
1" x 1"
Height
5.86"
Length
3-1/2"
Overall Height
5 7/8 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Connection Type
FNPT
Body Material
PVC
Max. Pressure
250 psi
Max. Temp.
70 Degrees F
Item
Pressure Reducing Control Valve
Pressure Adjustment Range
10 to 150 psi
Max. Continous Flow Rate
24 gpm
Application
Industrial Use
Valve Type
Pressure Reducing
Max. Intermittent Flow Rate
7.5 gpm
Nut Material
Stainless Steel
Spring Material
Zinc Plated
Elastomer Material
EPDM
Max. Fluid Temp.
140 Degrees F
Cover Material
Noryl(TM)
Max. Continuous Flow Rate
24 gpm
Operating Pressure
250 psi
Standards
ANSI 372, ANSI 61
Seat Material
PTFE
Factory Set Pressure
50 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Operating Pressure - Maximum
250 psi
Outlet Connection Type
NPT
Operating Pressure - Minimum
5 psi
Pilot Adjustment - Minimum
10 psi
Pilot Adjustment - Maximum
150 psi
Inlet Connection Type
NPT
Operating Temperature - Minimum
34 Degrees F

Description

Pressure Reducing Control Valve, Body Material PVC, Factory Set Pressure 50 psi, Overall Height 5 7/8 in, Application Industrial Use, Seat Material PTFE, Spring Material Zinc Plated, Standards ANSI 372, ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.