Relief Valve, 1/4", CPVC/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # RPV2025TPE1

  • Zoro # G9886007


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Inlet Size
1/4"
Port Size
1/4" x 1/4"
Connection Type
FNPT
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPV2025TPE1
Zoro #
G9886007
UPC #
610377303460
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Inlet Size
1/4"
Port Size
1/4" x 1/4"
Height
3.55"
Length
2.35"
Overall Height
3 9/16 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Connection Type
FNPT
Body Material
CPVC
Max. Pressure
250 psi
Max. Temp.
70 Degrees F
Item
Pressure Reducing Control Valve
Max. Intermittent Flow Rate
1.8 gpm
Spring Material
Zinc Plated
Cover Material
Noryl(TM)
Operating Pressure
250 psi
Valve Type
Pressure Reducing
Max. Fluid Temp.
190 Degrees F
Max. Continous Flow Rate
5.7 gpm
Elastomer Material
EPDM
Pressure Adjustment Range
10 to 150 psi
Max. Continuous Flow Rate
5.7 gpm
Nut Material
Stainless Steel
Application
Chemical Dosing, Transfer and Processing, Chlorination Systems
Standards
ANSI 372, ANSI 61
Seat Material
PTFE
Factory Set Pressure
50 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Pilot Adjustment - Minimum
10 psi
Operating Pressure - Minimum
5 psi
Operating Pressure - Maximum
250 psi
Inlet Connection Type
NPT
Pilot Adjustment - Maximum
150 psi
Outlet Connection Type
NPT
Operating Temperature - Minimum
34 Degrees F

Description

Pressure Reducing Control Valve, Body Material CPVC, Factory Set Pressure 50 psi, Overall Height 3 9/16 in, Application Industrial Use, Seat Material PTFE, Spring Material Zinc Plated, Standards ANSI 372, ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.