Zoro Homepage

Relief Valve, 2", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # RPV5200TPE1

  • Zoro # G9886558


product price: $3,320.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Inlet Size
2"
Port Size
2" x 2"
Connection Type
FNPT
Body Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPV5200TPE1
Zoro #
G9886558
UPC #
610377303798
Country of Origin
United States

Dimensions

Pipe Size
2"
Inlet Size
2"
Port Size
2" x 2"
Height
8.90"
Length
4.90"
Overall Height
8 7/8 in
Inlet Connection Size
2 in
Outlet Connection Size
2 in

Description

Pressure Reducing Control Valve, Factory Set Pressure 50 psi, Overall Height 8 7/8 in, Application Industrial Use, Seat Material PTFE, Spring Material Zinc Plated, Standards ANSI 372, ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.