Solenoid Valve, 2-Way, Normally Closed, 3/4 in Pipe Size, 24V AC/DC, Inline Single, Direct Acting

  • Mfr # SV50075TV24AD

  • Zoro # G207967479


product price: $1,201.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV50075TV24AD
Zoro #
G207967479
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Height
6-5/8 in
Overall Length
5-7/16 in
Orifice Diameter
3/8 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V AC/DC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
FPM
Operating Pressure Differential - Maximum
90 psi Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
PVDF
Compliance
CSA, UL
Coil Enclosure
Without Junction Box, Watertight
Standards
CSA, UL Listed
Electrical Connections
1/2 in Conduit; SJ-Type Cord
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Valve Body Style
Straight
Operating Pressure Differential Water - Maximum
90 psi
Wattage
19.2 W
Ambient Temperature - Minimum
10 Degrees F
Environmental Rating
Corrosive, Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
Not Rated
Includes Seal
Yes
Airflow - Maximum
7 gpm
Thread Type
NPT
NEMA Enclosure Rating
4
Ambient Temperature - Maximum
240 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Minimum
120 Degrees F
Fluid Temperature - Maximum
200°F
Coefficient of Volume (Cv)
3.2
Flow Rate - Maximum
7 gpm

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 3/4 in, Orifice Diameter 3/8 in, Body Material PVDF, Coefficient of Volume (Cv) 3.2, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FPM, Voltage 24V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.