Title: Z Series Digital pH/Redox Pump, 160 Strokes/Min, Control Meter, FPM Seals
- Mfr # ZRD1000V000
- Zoro # G714879609
Key Features
Specifications
Product Information
- MFR #
- ZRD1000V000
- Zoro #
- G714879609
- UPC #
- 610377277754
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 160 strokes/min
- Seal Material
- FPM
- Display
- Digital
- Control Type
- Ph/REDOX Contro
- Model
- 100
- Dosage Control
- Ph/REDOX Control
- Interface
- Digital
- Diaphragm Material
- PTFE
Description
Hayward FLow Control's Z Series Digital pH/Redox Pump revolutionizes chemical dosing with integrated measurement and control capabilities. Operating at 160 strokes per minute, this specialized diaphragm pump features a built-in pH/Redox control meter for precise chemical management. FPM seals ensure superior chemical compatibility and longevity. The digital interface provides comprehensive monitoring and control of both pump operation and pH/Redox levels, making it ideal for applications requiring precise chemical balance. Perfect for water treatment, pool maintenance, and industrial processes where pH or oxidation-reduction potential control is crucial. The integrated control meter eliminates the need for separate monitoring equipment, streamlining installation and operation. The pump automatically adjusts dosing based on real-time measurements, ensuring optimal chemical balance while minimizing waste and maintaining process efficiency.
- • Ph/REDOX Control
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Digital Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.