Z Series Digital Flow Control Pump, 160 Strokes/Min, Timer, Constant Flow, FPM

  • Mfr # ZKD1000V000
  • Zoro # G514879625
product price: 
$
1,455.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
160 strokes/min
Interface
Digital
Dosage Control
Timed Dosage
Diaphragm Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZKD1000V000
Zoro #
G514879625
UPC #
610377277877
Country of Origin
United States

Details

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
160 strokes/min
Interface
Digital
Dosage Control
Timed Dosage
Diaphragm Material
PTFE
Model
100
Seal Material
FPM
Display
Digital
Control Type
Constant Flow and Timer

Description

Hayward FLow Control's Z Series Digital Flow Control Pump combines precision timing with constant flow capabilities at 160 strokes per minute. This diaphragm pump features both timer-based operation and constant flow control, ensuring consistent and reliable fluid delivery. FPM seals provide excellent chemical resistance and durability. The digital interface offers comprehensive control over timing and flow parameters, making it ideal for applications requiring precise, scheduled dosing with steady flow rates. The constant flow feature maintains consistent output regardless of varying system conditions, while the timer functionality enables programmed operation for automated processes. Perfect for water treatment, chemical dosing, and industrial applications where timing accuracy and flow stability are crucial. The pump's control system allows for both time-based dosing and constant flow rate maintenance, providing flexibility for various application requirements.


  • • Ph/REDOX Control
  • • Degassing Valve Included
  • • Removable Bracket for Panel Mounting
  • • Digital Display
  • • Electrical Connectsions have "Quick-Connectors" that are capped when not in use

Restrictions

Ratings & reviews