Z Series Analog Metering Pump, 5 GPH, 300 Strokes/Min, Constant Dosage, EPDM
- Mfr # ZMA5000E000
- Zoro # G814879608
Key Features
Specifications
Product Information
- MFR #
- ZMA5000E000
- Zoro #
- G814879608
- UPC #
- 610377282024
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 300 strokes/min
- Interface
- Analog
- Dosage Control
- Constant Dosage
- Diaphragm Material
- PTFE
- Model
- 500
- Control Type
- Constant Dosage
- Seal Material
- EPDM
- Display
- Analog
Description
Hayward FLow Control's high-capacity Z Series Analog Metering Pump delivers precise fluid control with a substantial 5 GPH output capacity. Operating at 300 strokes per minute, this diaphragm pump combines consistent dosage capabilities with EPDM seals for superior water-based chemical compatibility. The analog interface provides reliable control while maintaining accurate dosing capabilities for high-volume applications. The constant dosage feature ensures steady output even at higher flow rates, making it ideal for large-scale water treatment and industrial processes. EPDM seals provide excellent resistance to water, acids, and bases, ensuring long-term reliability in appropriate applications. The simplified analog control system offers dependable operation for continuous processes, while the high flow rate capability handles demanding industrial requirements. Built for durability and consistent performance, this pump excels in applications requiring both high volume and steady dosing.
- • Constant Dosage
- • Manual Priming Valve
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.