
True Union, Proportional, 6" Flanged, CPVC/EPDM
Mfr # CVH2600A0FE0A00
Zoro # G005900814
product price: $2,153.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
6 in
Max. Pressure
150 PSI
Seat Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVH2600A0FE0A00
Zoro #
G005900814
UPC #
610377398824
Country of Origin
United States
Dimensions
Pipe Size
6 in
Details
Max. Pressure
150 PSI
Seat Material
PTFE
Description
6" CPVC CVH Series Ball Valve, Profile2 Ball, FLGD, EPDM Seals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.