Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, 1/2", PVC/FPM, Flanged

  • Mfr # YC10050F

  • Zoro # G4998174


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1"
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC10050F
Zoro #
G4998174
UPC #
610377168496
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1"
Pipe or Tube Size - Check Valves
1/2 in
Length
5 23/64 in
Size
1/2"
Overall Height
2 15/16 in
Width
1 3/8 in
Overall Length
6.64 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Height - Cap to Inlet Center
2 5/16 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Min. Temp. - Valves
40 Degrees F
Seat Material
FPM
Mounting Position
Vertical or Horizontal
Max. Steam Pressure - Valves
Not Rated
Application - Valves
General Purpose
Seat Material - Check Valves
FPM
Item
Y Check Valve
Cracking Pressure - Check Valves
1.0 psi
Max. Temp.
140 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
1 psi
Full Flow - Valves
Yes
Max. Pressure
150 psi @ 70 Degrees F
Connection Type - Check Valves
Flange x Flange
Seal Material - Check Valves
FPM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow
0.8 gpm
Flow Design
Single
Max. Temp. - Valves
140 Degrees F
Body Material - Valves
PVC
Mechanism and Body Design
Y
Flow - Valves
0.8 gpm
Sub-Category
PVC
Item - Check Valves
Check Valve
Max. Water Pressure
150 psi @ 70 Degrees F
Seal Material
FPM
Material of Construction
PVC
Cap to Inlet Center
2 5/16 in
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Check Mechanism Material
PVC
Coefficient of Volume (Cv)
0.8
Operating Temperature - Maximum
140 Degrees F
Vacuum Service Rating
Not Rated
ANSI Flange Class
Class 150
Maximum Pressure - Operating
150 psi
Silent Check
Standard
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
For Media
Water
Check Mechanism
Piston
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Steam
Not Rated
Valve Body Style
Y-Style
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 0.8 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.