Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, True Union, 3/4", PVC/FPM, Socket

  • Mfr # YC10075SU

  • Zoro # G6420942


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Hex Size
1 1/4"
Connection Type
socket
Connection
Flanged
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC10075SU
Zoro #
G6420942
UPC #
610377060288
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Hex Size
1 1/4"
Size
3/4"
Overall Height
4 3/16 in
Pipe or Tube Size - Check Valves
3/4 in
Length
7 27/64 in
Width
2 5/8 in
Overall Length
7.42 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in

Details

Connection Type
socket
Connection
Flanged
Body Material
PVC
Seat Material - Check Valves
FPM
Mounting Orientation - Check Valves
Horizontal, Vertical
Connection Type - Check Valves
Socket x Socket
Mounting Position
Vertical or Horizontal
Min. Temp. - Valves
40 Degrees F
Seal Material - Check Valves
FPM
Item
True Union Y Check Valve
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Body Material - Valves
PVC
Seal Material
FPM
Max. Temp.
140 Degrees F
Max. Steam Pressure - Valves
Not Rated
Flow
3 gpm
Mechanism and Body Design
Y True Union
Application - Valves
General Purpose
Item - Check Valves
Check Valve
Seat Material
FPM
Max. Temp. - Valves
140 Degrees F
Cracking Pressure
1 psi
Flow - Valves
3.0 gpm
Full Flow - Valves
Yes
Flow Design
Single
Material of Construction
PVC
Max. Pressure
150 psi @ 70 Degrees F
Sub-Category
PVC
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
True Union
Check Mechanism Material
PVC
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 2
Female
Manufacturer Warranty
3 yr
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
150 psi
Valve Body Style
Y-Style
Connection Type - Side 1
Socket
Silent Check
Standard
Connection Type - Side 2
Socket
Check Mechanism
Piston
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
For Media
Water
Operating Temperature - Minimum
34 Degrees F
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
3
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y True Union, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 3 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.