Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, True Union, Spring-Loaded, 1-1/2", PVC/FPM, Socket, Adjustable 2-15 psi

  • Mfr # SLC10150SU

  • Zoro # G7076447


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Hex Size
2"
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC10150SU
Zoro #
G7076447
UPC #
610377073325
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Hex Size
2"
Size
1 1/2"
Overall Height
9 21/32 in
Pipe or Tube Size - Check Valves
1 1/2 in
Width
3 3/8 in
Length
12 5/64 in
Overall Length
12.07 in
Pipe or Tube Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Height - Cap to Inlet Center
7 7/16 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Spring Material - Check Valves
Stainless Steel
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Seat Material - Check Valves
FPM
Flow Design
Single
Max. Pressure
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Flow - Valves
45.0 gpm
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cap to Inlet Center
7 7/16 in
Seal Material
FPM
Mechanism and Body Design
Y Spring
Seal Material - Check Valves
FPM
Max. Water Pressure
150 psi @ 70 Degrees F
Item
Spring Y Check Valve
Max. Steam Pressure - Valves
Not Rated
Material of Construction
PVC
Connection Type - Check Valves
Socket x Socket
Mounting Position
Vertical or Horizontal
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material
FPM
Spring Material
Stainless Steel
Sub-Category
PVC
Body Material - Valves
PVC
Application - Valves
General Purpose
Cracking Pressure
2 to 15 psi
Min. Temp. - Valves
40 Degrees F
Flow
45 gpm
Max. Temp. - Valves
140 Degrees F
Max. Temp.
140 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Spring Loaded
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
70 Degrees F
Connection Type - Side 2
Union Socket
Coefficient of Volume (Cv)
45
For Media
Water
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
Union Socket
Connection Gender - Side 1
Female
Check Mechanism Material
PVC
Includes Counterweight
No Counterweight
Silent Check
Standard
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Check Mechanism
Piston
Operating Temperature - Minimum
40 Degrees F
Valve Body Style
Y-Style
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Socket x Socket, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.