Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, True Union, Spring-Loaded, 1-1/2", PVC/FPM, Threaded, Adjustable 2-15 psi

  • Mfr # SLC10150TU

  • Zoro # G6508162


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Hex Size
2"
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC10150TU
Zoro #
G6508162
UPC #
610377064293
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Hex Size
2"
Size
1 1/2"
Pipe or Tube Size - Check Valves
1 1/2 in
Length
12 5/64 in
Width
3 3/8 in
Overall Height
9 21/32 in
Overall Length
12.07 in
Pipe or Tube Size
1 1/2 in
Height - Cap to Inlet Center
7 7/16 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Body Material - Valves
PVC
Item - Check Valves
Check Valve
Sub-Category
PVC
Cracking Pressure
2 to 15 psi
Connection Type - Check Valves
FNPT x FNPT
Max. Steam Pressure - Valves
Not Rated
Spring Material - Check Valves
Stainless Steel
Max. Temp. - Valves
140 Degrees F
Min. Temp. - Valves
40 Degrees F
Item
Spring Y Check Valve
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow Design
Single
Seal Material - Check Valves
FPM
Seat Material
FPM
Material of Construction
PVC
Max. Temp.
140 Degrees F
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Flow - Valves
45.0 gpm
Application - Valves
General Purpose
Flow
45 gpm
Mechanism and Body Design
Y Spring
Seal Material
FPM
Spring Material
Stainless Steel
Mounting Position
Vertical or Horizontal
Cap to Inlet Center
7 7/16 in
Max. Water Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Pressure
150 psi @ 70 Degrees F
Seat Material - Check Valves
FPM
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Spring Loaded
Check Mechanism
Piston
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
NPT
Operating Temperature - Minimum
40 Degrees F
Check Mechanism Material
PVC
Coefficient of Volume (Cv)
45
Manufacturer Warranty
3 yr
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
70 Degrees F
Maximum Pressure - Operating
150 psi
Valve Body Style
Y-Style
Vacuum Service Rating
Not Rated
Connection Type - Side 1
NPT
Silent Check
Standard
For Media
Water
3-A Standard Compliance
Not Rated
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.