Zoro Homepage

Y-Check Valve, True Union, Spring-Loaded, 2", PVC/EPDM, Threaded, Adjustable 2-15 psi

  • Mfr # SLC10200TEU

  • Zoro # G6859106


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 3/8"
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC10200TEU
Zoro #
G6859106
UPC #
610377016131
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
2 3/8"
Pipe or Tube Size - Check Valves
2"
Overall Height
9-21/32"
Size
2"
Width
4-3/4"
Length
13.05"
Overall Length
13.05 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Height - Cap to Inlet Center
7 7/16 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Application - Valves
General Purpose
Flow - Valves
65.00 gpm
Body Material - Valves
PVC
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure
2 to 15 psi
Max. Pressure
150 psi @ 70 Degrees F
Cap to Inlet Center
7-7/16"
Min. Temp. - Valves
40 Degrees F
Mechanism and Body Design
Y Spring
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material
EPDM
Max. Temp. - Valves
140 Degrees F
Seat Material
EPDM
Flow
65 gpm
Max. Temp.
140 Degrees F
Item - Check Valves
Check Valve
Seat Material - Check Valves
EPDM
Seal Material - Check Valves
EPDM
Max. Steam Pressure - Valves
Not Rated
Mounting Position
Vertical or Horizontal
Flow Design
Single
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Spring Material
Stainless Steel
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Material of Construction
PVC
Spring Material - Check Valves
Stainless Steel
Max. Water Pressure
150 psi @ 70 Degrees F
Item
Spring Y Check Valve
Sub-Category
PVC
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Spring Loaded
Check Mechanism Material
PVC
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
40 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
For Media
Water
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
65
Silent Check
Standard
Connection Type - Side 1
NPT
Check Mechanism
Piston
Operating Temperature - Maximum
70 Degrees F
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Valve Body Style
Y-Style
Maximum Pressure - Steam
Not Rated
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.