Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, True Union, Spring-Loaded, 3", PVC/EPDM, Socket, Adjustable 2-15 psi

  • Mfr # SLC10300SEU

  • Zoro # G6641293


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
3 1/2"
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC10300SEU
Zoro #
G6641293
UPC #
610377109857
Country of Origin
United States

Dimensions

Pipe Size
3"
Hex Size
3 1/2"
Pipe or Tube Size - Check Valves
3 in
Size
3"
Length
16 49/64 in
Width
4 11/16 in
Overall Height
12 5/64 in
Overall Length
16.77 in
Pipe or Tube Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Height - Cap to Inlet Center
8 3/4 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Mechanism and Body Design
Y Spring
Seat Material
EPDM
Flow
110 gpm
Seat Material - Check Valves
EPDM
Min. Temp. - Valves
40 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Sub-Category
PVC
Flow Design
Single
Flow - Valves
110 gpm
Seal Material
EPDM
Material of Construction
PVC
Spring Material - Check Valves
Stainless Steel
Spring Material
Stainless Steel
Item
Spring Y Check Valve
Cap to Inlet Center
8 3/4 in
Cracking Pressure
2 to 15 psi
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Max. Water Pressure
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
Item - Check Valves
Check Valve
Max. Temp. - Valves
140 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Temp.
140 Degrees F
Application - Valves
General Purpose
Body Material - Valves
PVC
Max. Pressure
150 psi @ 70 Degrees F
Seal Material - Check Valves
EPDM
Connection Type - Check Valves
Socket x Socket
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Silent Check
Standard
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
70 Degrees F
Coefficient of Volume (Cv)
110
Includes Counterweight
No Counterweight
Check Mechanism Material
PVC
For Media
Water
Operating Temperature - Minimum
40 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Connection Type - Side 1
Union Socket
Check Mechanism
Piston
Manufacturer Warranty
3 yr
Connection Type - Side 2
Union Socket
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Valve Body Style
Y-Style
Type
Spring Loaded
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type Socket x Socket, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.