Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, True Union, Spring-Loaded, 4", PVC/EPDM, Threaded, Adjustable 2-15 psi

  • Mfr # SLC10400TE

  • Zoro # G6734725


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4"
Connection Type
Threaded
Connection
Socket
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC10400TE
Zoro #
G6734725
UPC #
610377633352
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4"
Size
4"
Overall Height
12 61/64 in
Pipe or Tube Size - Check Valves
4 in
Width
5 3/4 in
Length
12 3/4 in
Overall Length
21.23 in
Pipe or Tube Size
4 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in

Details

Connection Type
Threaded
Connection
Socket
Body Material
PVC
Mechanism and Body Design
Y Spring
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Max. Temp.
140 Degrees F
Item - Check Valves
Check Valve
Flow
240 gpm
Flow Design
Single
Min. Temp. - Valves
40 Degrees F
Application - Valves
Process Piping
Max. Temp. - Valves
140 Degrees F
Seat Material
EPDM
Flow - Valves
240 gpm
Item
Spring Y Check Valve
Seat Material - Check Valves
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
2 to 15 psi
Connection Type - Check Valves
FNPT x FNPT
Max. Steam Pressure - Valves
Not Rated
Spring Material
Stainless Steel
Body Material - Valves
PVC
Seal Material - Check Valves
EPDM
Material of Construction
PVC
Spring Material - Check Valves
Stainless Steel
Seal Material
EPDM
Max. Pressure
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Full Flow - Valves
Yes
Sub-Category
PVC
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Spring Loaded
Connection Gender - Side 1
Female
Operating Temperature - Minimum
40 Degrees F
Connection Type - Side 1
NPT
Operating Temperature - Maximum
70 Degrees F
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Check Mechanism
Piston
Check Mechanism Material
PVC
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
240
For Media
Water
Valve Body Style
Y-Style
Silent Check
Standard
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type FNPT x FNPT, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.