Z Series Analog Metering Pump, 300 Strokes/Min, Constant Dosage, EPDM Seals
- Mfr # ZMA2000E000
- Zoro # G314879597
Key Features
Specifications
Product Information
- MFR #
- ZMA2000E000
- Zoro #
- G314879597
- UPC #
- 610377277808
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 300 strokes/min
- Control Type
- Constant Dosage
- Dosage Control
- Constant Dosage
- Interface
- Analog
- Seal Material
- EPDM
- Display
- Analog
- Diaphragm Material
- PTFE
- Model
- 200
Description
Maximize your fluid control with Hayward FLow Control's Z Series Analog Metering Pump, operating at an efficient 300 strokes per minute. This high-performance diaphragm pump features constant dosage capabilities and durable EPDM seals for superior compatibility with water-based chemicals. The analog interface ensures straightforward operation while delivering precise, consistent fluid control. The increased stroke rate provides smoother flow characteristics and higher throughput capability, making it ideal for applications requiring greater volume with maintained accuracy. EPDM seals offer excellent resistance to weathering, ozone, and water-based chemicals, ensuring long-term reliability in appropriate applications. The constant dosage system maintains steady output regardless of minor system variations, while the analog controls provide intuitive operation without sacrificing precision. Perfect for water treatment facilities, industrial processes, and applications where consistent, high-volume fluid delivery is essential.
- • Constant Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.