Z Series Analog Solenoid Pump, 300 Strokes/Min, 5 GPH, Timed Dosing, FPM Seals
- Mfr # ZTA5000V000
- Zoro # G714879623
Key Features
Specifications
Product Information
- MFR #
- ZTA5000V000
- Zoro #
- G714879623
- UPC #
- 610377280754
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 300 strokes/min
- Diaphragm Material
- PTFE
- Interface
- Analog
- Dosage Control
- Timed Dosage
- Control Type
- Proportional Dosage
- Model
- 500
- Seal Material
- FPM
- Display
- Analog
Description
Hayward FLow Control's Z Series Analog Solenoid Pump sets the standard for precision fluid handling with its 5 GPH capacity. Operating at an efficient 300 strokes per minute, this diaphragm pump delivers exceptional performance through its timed dosage system. FPM seals ensure superior chemical resistance and reliability across diverse applications. This pump excels in industrial environments where consistent, measured fluid delivery is crucial. The analog interface provides intuitive control while maintaining precise dosing capabilities essential for water treatment, chemical processing, and manufacturing applications. The pump's design incorporates features for easy maintenance and reliable operation, while the timed dosage functionality allows for programmable operation to match specific process requirements. Built to withstand demanding industrial environments, this pump combines durability with precision to deliver consistent, accurate fluid control.
- • Timed Dosage
- • Manual Priming Valve
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.