Z Series Analog Solenoid Pump, 300s/m, Proportional, FPM Seals
- Mfr # ZPA2000V000
- Zoro # G114879629
product price:
$
1,391.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
160 strokes/min
Interface
Analog
Display
Analog
Control Type
Proportional Dosage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZPA2000V000
- Zoro #
- G114879629
- UPC #
- 610377277709
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 160 strokes/min
- Interface
- Analog
- Display
- Analog
- Control Type
- Proportional Dosage
- Diaphragm Material
- PTFE
- Dosage Control
- Proportional Dosage
- Seal Material
- FPM
- Model
- 200
Description
Hayward FLow Control's Z Series Analog Solenoid Pump ZPA2000V-000 is a metering pump offering proportional flow control and a diaphragm flow rate of 300 strokes per minute. FPM seals ensure compatibility with various chemicals, making it suitable for diverse industrial uses. Key Features: -Proportional flow control -300 strokes per minute flow rate -FPM seals for chemical compatibility -Front Facing Control and Tube Connections -Suitable for diverse industrial uses
- • Proportional Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.