Z Series Analog Proportional Pump, 160 Strokes/Min, EPDM Seals, Water Treatment
- Mfr # ZPA1000E000
- Zoro # G814879592
Key Features
Specifications
Product Information
- MFR #
- ZPA1000E000
- Zoro #
- G814879592
- UPC #
- 610377277815
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 160 strokes/min
- Dosage Control
- Proportional Dosage
- Interface
- Analog
- Seal Material
- EPDM
- Control Type
- Proportional Dosage
- Model
- 100
- Display
- Analog
- Diaphragm Material
- PTFE
Description
Hayward FLow Control's Z Series Analog Proportional Pump offers precise flow control at 160 strokes per minute, featuring proportional dosing capabilities and EPDM seals. This versatile diaphragm pump provides accurate fluid delivery proportional to input signals, making it ideal for automated systems. The EPDM seals ensure excellent compatibility with water-based solutions and chemicals. The analog interface delivers reliable proportional control while maintaining user-friendly operation. Perfect for water treatment, process control, and industrial applications where flow-proportional dosing is essential. The proportional control system allows for automatic adjustment based on flow rates or external signals, while the EPDM seals provide superior resistance to water-based chemicals. The pump's design incorporates features for easy maintenance and reliable operation, while the proportional dosing capability ensures accurate chemical delivery across varying system conditions.
- • Proportional Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.