Z Series Analog Proportional Pump, 300 Strokes/Min, EPDM Seals, High Performance
- Mfr # ZPA2000E000
- Zoro # G914879621
Key Features
Specifications
Product Information
- MFR #
- ZPA2000E000
- Zoro #
- G914879621
- UPC #
- 610377280815
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 300 strokes/min
- Diaphragm Material
- PTFE
- Control Type
- Proportional Dosage
- Interface
- Analog
- Seal Material
- EPDM
- Dosage Control
- Proportional Dosage
- Display
- Analog
- Model
- 200
Description
Experience enhanced proportional control with Hayward FLow Control's Z Series Analog Pump, featuring high-speed operation at 300 strokes per minute. This diaphragm pump combines proportional dosing capabilities with EPDM seals for excellent water-based chemical compatibility. The analog interface provides reliable proportional control while maintaining straightforward operation. The increased stroke rate ensures smoother flow characteristics and higher throughput capability, making it ideal for applications requiring greater volume with maintained accuracy. EPDM seals offer superior resistance to water, acids, and bases, ensuring long-term reliability. The proportional control system enables automatic flow adjustment based on external signals, while the analog controls provide intuitive operation without sacrificing precision. Perfect for water treatment facilities, industrial processes, and applications where flow-proportional dosing is crucial for system performance.
- • Proportional Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.