Z Series Analog Solenoid Pump, 300s/m, Constant Dosage, FPM Seals
- Mfr # ZMA2000V000
- Zoro # G514879595
product price:
$
1,016.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass Reinforced Polypropylene
Diaphragm Material
PTFE
Interface
Analog
Seal Material
FPM
Dosage Frequency - Max. Stroke/Min
160 strokes/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZMA2000V000
- Zoro #
- G514879595
- UPC #
- 610377277679
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Diaphragm Material
- PTFE
- Interface
- Analog
- Seal Material
- FPM
- Dosage Frequency - Max. Stroke/Min
- 160 strokes/min
- Control Type
- Constant Dosage
- Model
- 200
- Display
- Analog
- Dosage Control
- Constant Dosage
Description
Hayward FLow Control's Z Series Analog Solenoid Pump ZMA2000V-000 is a reliable and versatile metering pump designed for accurate chemical dosing. With a diaphragm flow rate of 300 strokes per minute and FPM seals, this pump ensures consistent performance in various industrial applications. Key Features: -Constant dosage control -300 strokes per minute flow rate -FPM seals for chemical compatibility -Front Facing Controls -Suitable for various industrial uses
- • Constant Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.