Z Series Digital pH/Redox Pump, 300 Strokes/Min, EPDM Seals, Smart Monitoring

  • Mfr # ZRD2000E000
  • Zoro # G214879604
product price: 
$
1,459.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Diaphragm Material
PTFE
Dosage Control
Ph/REDOX Control
Model
200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZRD2000E000
Zoro #
G214879604
UPC #
610377281003
Country of Origin
United States

Details

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Diaphragm Material
PTFE
Dosage Control
Ph/REDOX Control
Model
200
Control Type
Ph/REDOX Contro
Interface
Digital
Display
Digital
Seal Material
EPDM

Description

Experience precise chemical control with Hayward FLow Control's Z Series Digital pH/Redox Pump, featuring high-speed operation at 300 strokes per minute. This diaphragm pump combines integrated pH/Redox measurement with dosing control and EPDM seals. The digital interface provides comprehensive monitoring of chemical parameters and pump functions, enabling precise management of pH and oxidation-reduction potential levels. The high stroke rate allows for rapid response to changing conditions, while EPDM seals ensure compatibility with water-based chemicals. The integrated control meter provides continuous monitoring and automatic adjustment of dosing rates, making it ideal for water treatment facilities and industrial processes. The pump's intelligent design combines measurement, control, and dosing in a single unit, optimizing system efficiency and chemical usage.


  • • Ph/REDOX Control
  • • Degassing Valve Included
  • • Removable Bracket for Panel Mounting
  • • Digital Display
  • • Electrical Connectsions have "Quick-Connectors" that are capped when not in use

Restrictions

Ratings & reviews