Title: Z Series Digital Flow Control Pump, 160 Strokes/Min, EPDM, Timer & Constant Flow
- Mfr # ZKD1000E000
- Zoro # G514879618
Key Features
Specifications
Product Information
- MFR #
- ZKD1000E000
- Zoro #
- G514879618
- UPC #
- 610377281027
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 160 strokes/min
- Dosage Control
- Constant Flow and Timer
- Display
- Digital
- Diaphragm Material
- PTFE
- Control Type
- Constant Flow and Timer
- Model
- 100
- Seal Material
- EPDM
- Interface
- Digital
Description
Hayward FLow Control's Z Series Digital Flow Control Pump combines precise timing with constant flow capabilities at 160 strokes per minute. This diaphragm pump features both timer-based operation and constant flow control, with EPDM seals for water-based chemical compatibility. The digital interface offers comprehensive control over timing and flow parameters, making it ideal for applications requiring precise, scheduled dosing with steady flow rates. The constant flow feature maintains consistent output regardless of system conditions, while EPDM seals ensure reliable operation with water-based chemicals. Perfect for water treatment and industrial applications where timing accuracy and flow stability are crucial. The control system allows for both time-based dosing and constant flow rate maintenance, providing flexibility for various process requirements.
- • Constant Flow and Timer
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Digital Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.