Z Series Analog Timer Pump, 160 Strokes/Min, EPDM Seals, Timed Dosage Control
- Mfr # ZTA1000E000
- Zoro # G414879589
Key Features
Specifications
Product Information
- MFR #
- ZTA1000E000
- Zoro #
- G414879589
- UPC #
- 610377280884
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 160 strokes/min
- Dosage Control
- Timed Dosage
- Model
- 100
- Interface
- Analog
- Diaphragm Material
- PTFE
- Display
- Analog
- Control Type
- Proportional Dosage
- Seal Material
- EPDM
Description
Hayward FLow Control's Z Series Analog Timer Pump delivers precise timed dosing control at 160 strokes per minute. This versatile diaphragm pump features EPDM seals for excellent compatibility with water-based solutions and scheduling capabilities for automated operation. The analog interface provides straightforward timer programming while maintaining accurate dosing control. The timed dosage feature enables scheduled operation, making it ideal for water treatment, periodic chemical addition, and processes requiring intermittent dosing. EPDM seals ensure superior resistance to water-based chemicals and environmental factors. The timer control system allows for customized dosing schedules, while the analog controls provide reliable, user-friendly operation. Built for consistency and durability, this pump excels in applications requiring precise timing and reliable chemical delivery.
- • Timed Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.