Z Series Digital Proportional Pump, 5 GPH, 300 Strokes/Min, EPDM, High Flow

  • Mfr # ZPD5000E000
  • Zoro # G614879587
product price: 
$
1,648.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Model
500
Control Type
Proportional Dosage
Display
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZPD5000E000
Zoro #
G614879587
UPC #
610377280945
Country of Origin
United States

Details

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Model
500
Control Type
Proportional Dosage
Display
Digital
Diaphragm Material
PTFE
Seal Material
EPDM
Interface
Digital
Dosage Control
Proportional Dosage

Description

Hayward FLow Control's high-capacity Z Series Digital Proportional Pump combines precision control with 5 GPH output capability. Operating at 300 strokes per minute, this diaphragm pump features digital proportional control and EPDM seals for superior water-based chemical compatibility. The digital interface offers comprehensive monitoring and control features, enabling precise fluid management even at high flow rates. The proportional control system provides automatic flow adjustment based on process requirements, while the high-capacity design handles substantial fluid volumes with maintained accuracy. EPDM seals ensure excellent resistance to water-based chemicals, making it perfect for large-scale water treatment and industrial applications. The digital control system provides detailed feedback and adjustment capabilities, while The front facing control, tube connections ensures reliable operation in demanding environments.


  • • Proportional Dosage
  • • Manual Priming Valve
  • • Removable Bracket for Panel Mounting
  • • Digital Display
  • • Electrical Connectsions have "Quick-Connectors" that are capped when not in use

Restrictions

Ratings & reviews