Z Series Digital Solenoid Pump, 300 Strokes/Min, Proportional Control, FPM Seals
- Mfr # ZPD2000V000
- Zoro # G514879588
Key Features
Specifications
Product Information
- MFR #
- ZPD2000V000
- Zoro #
- G514879588
- UPC #
- 610377277730
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 300 strokes/min
- Control Type
- Proportional Dosage
- Diaphragm Material
- PTFE
- Display
- Digital
- Model
- 200
- Seal Material
- FPM
- Interface
- Digital
- Dosage Control
- Proportional Dosage
Description
Hayward FLow Control's Z Series Digital Solenoid Pump combines high-speed precision with control capabilities. Operating at 300 strokes per minute, this diaphragm pump features proportional control for exceptional accuracy in fluid delivery. The incorporation of FPM seals ensure superior chemical resistance and longevity in challenging industrial environments. The digital interface provides precise control and real-time monitoring, making it ideal for applications requiring exact fluid management. The pump's proportional control system enables automatic flow rate adjustments based on process requirements, ensuring optimal performance across varying conditions. Perfect for water treatment, chemical processing, and industrial applications where precise fluid control is essential. The front facing control, tube connections and reliable digital control system ensure consistent performance and minimal maintenance requirements, while the high stroke rate allows for increased throughput without compromising accuracy.
- • Proportional Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Digital Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.