Z Series Analog Timer Pump, 5 GPH, 300 Strokes/Min, EPDM, High Capacity
- Mfr # ZTA5000E000
- Zoro # G314879603
Key Features
Specifications
Product Information
- MFR #
- ZTA5000E000
- Zoro #
- G314879603
- UPC #
- 610377280907
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 300 strokes/min
- Model
- 500
- Control Type
- Proportional Dosage
- Seal Material
- EPDM
- Dosage Control
- Timed Dosage
- Interface
- Analog
- Display
- Analog
- Diaphragm Material
- PTFE
Description
Hayward FLow Control's high-capacity Z Series Analog Timer Pump delivers precise scheduled dosing with a substantial 5 GPH output. Operating at 300 strokes per minute, this diaphragm pump combines timer-based operation with EPDM seals for superior water-based chemical compatibility. The analog interface provides reliable timer control while maintaining accurate dosing capabilities for high-volume applications. The timing feature ensures precise scheduled operation, making it ideal for large-scale water treatment and industrial processes requiring timed chemical addition. EPDM seals provide excellent resistance to water-based chemicals, ensuring long-term reliability. The timer control system enables customized dosing schedules, while the high flow rate capability handles demanding industrial requirements. Built for durability and consistent performance, this pump excels in applications requiring both high volume and precise timing.
- • Timed Dosage
- • Manual Priming Valve
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.