Z Series Digital Proportional Pump, 300 Strokes/Min, EPDM Seals, Precision Control
- Mfr # ZPD2000E000
- Zoro # G414879626
Key Features
Specifications
Product Information
- MFR #
- ZPD2000E000
- Zoro #
- G414879626
- UPC #
- 610377280921
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 300 strokes/min
- Control Type
- Proportional Dosage
- Display
- Digital
- Seal Material
- EPDM
- Interface
- Digital
- Dosage Control
- Proportional Dosage
- Model
- 200
- Diaphragm Material
- PTFE
Description
Hayward FLow Control's Z Series Digital Proportional Pump delivers superior accuracy at 300 strokes per minute, combining digital control with reliable EPDM seals. This high-performance diaphragm pump features proportional dosing capabilities with enhanced water-based chemical compatibility. The digital interface provides comprehensive monitoring and precise control, making it ideal for demanding applications. The increased stroke rate ensures smoother flow characteristics and higher throughput capability, perfect for applications requiring greater volume without sacrificing accuracy. EPDM seals provide excellent resistance to water-based chemicals and environmental factors. The digital proportional control system enables precise flow adjustment based on process parameters, while real-time monitoring ensures optimal performance. Ideal for water treatment systems, industrial processes, and applications where precise chemical dosing is crucial.
- • Proportional Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Digital Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.