Z Series Digital Solenoid Pump, 160 Strokes/Min, FPM Seals, Proportional Control
- Mfr # ZTA1000V000
- Zoro # G214879611
Key Features
Specifications
Product Information
- MFR #
- ZTA1000V000
- Zoro #
- G214879611
- UPC #
- 610377280709
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 160 strokes/min
- Control Type
- Proportional Dosage
- Dosage Control
- Timed Dosage
- Model
- 100
- Interface
- Analog
- Diaphragm Material
- PTFE
- Seal Material
- FPM
- Display
- Analog
Description
Hayward FLow Control's Z Series Digital Solenoid Pump combines precision and reliability in a professional-grade dosing solution. Featuring front facing controls and tube connections with FPM seals for chemical resistance, this pump delivers accurate proportional control at 160 strokes per minute. Ideal for water treatment, chemical processing, and industrial applications where precise fluid control is essential. The digital interface ensures easy programming and monitoring, while the proportional control capability allows for fine-tuned dosing adjustments based on external signals. Built with durability in mind, the FPM seals provide excellent chemical compatibility and extended service life. This pump represents the perfect balance of technology and practical functionality, suitable for both continuous operation and batch processing requirements.
- • Timed Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.