Z Series Digital pH/Redox Pump, 160 Strokes/Min, EPDM Seals, Integrated Meter
- Mfr # ZRD1000E000
- Zoro # G314879610
Key Features
Specifications
Product Information
- MFR #
- ZRD1000E000
- Zoro #
- G314879610
- UPC #
- 610377280976
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 160 strokes/min
- Interface
- Digital
- Display
- Digital
- Diaphragm Material
- PTFE
- Control Type
- Ph/REDOX Contro
- Dosage Control
- Ph/REDOX Control
- Model
- 100
- Seal Material
- EPDM
Description
Hayward FLow Control's Z Series Digital pH/Redox Pump revolutionizes chemical control with integrated measurement capabilities at 160 strokes per minute. This specialized diaphragm pump combines pH/Redox monitoring with precise dosing control and EPDM seals for water-based chemical compatibility. The digital interface provides comprehensive monitoring of both pump operation and chemical parameters, enabling precise pH and oxidation-reduction potential control. The integrated control meter eliminates the need for separate monitoring equipment, while EPDM seals ensure reliable operation with water-based chemicals. Perfect for water treatment, pool maintenance, and industrial processes where precise pH or redox control is essential. The intelligent control system automatically adjusts dosing based on real-time measurements, ensuring optimal chemical balance and process efficiency.
- • Ph/REDOX Control
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Digital Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.