Z Series Digital Solenoid Pump, 160 Strokes/Min, Proportional Control, FPM Seals
- Mfr # ZPD1000V000
- Zoro # G614879617
Key Features
Specifications
Product Information
- MFR #
- ZPD1000V000
- Zoro #
- G614879617
- UPC #
- 610377277723
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 160 strokes/min
- Diaphragm Material
- PTFE
- Interface
- Analog
- Display
- Digital
- Seal Material
- FPM
- Control Type
- Proportional Dosage
- Model
- 100
- Dosage Control
- Proportional Dosage
Description
Hayward FLow Control's Z Series Digital Solenoid Pump. This diaphragm pump operates at 160 strokes per minute, featuring proportional control for precise fluid management. FPM seals ensure exceptional chemical compatibility and extended service life. The digital interface provides enhanced control and monitoring capabilities, making it ideal for applications requiring precise adjustment of flow rates. This pump excels in environments where accurate proportional dosing is crucial, such as water treatment facilities, chemical processing plants, and industrial manufacturing. The proportional control system allows for automatic flow adjustment based on external signals, ensuring optimal performance under varying conditions. Built with industrial-grade components and user-friendly digital controls, this pump delivers reliable, accurate, and automated fluid handling solutions for demanding applications.
- • Proportional Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Digital Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.