Z Series Digital Flow Control Pump, 5 GPH, 300 Strokes/Min, Timer, FPM Seals

  • Mfr # ZKD5000V000
  • Zoro # G614879600
product price: 
$
2,095.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Dosage Control
Timed Dosage
Model
500
Control Type
Constant Flow and Timer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZKD5000V000
Zoro #
G614879600
UPC #
610377280778
Country of Origin
United States

Details

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Dosage Control
Timed Dosage
Model
500
Control Type
Constant Flow and Timer
Seal Material
FPM
Display
Digital
Diaphragm Material
PTFE
Interface
Digital

Description

Experience superior flow control with Hayward FLow Control's high-capacity Z Series Digital Flow Control Pump, featuring 5 GPH output at 300 strokes per minute. This diaphragm pump combines timer-based operation with constant flow capabilities for precise fluid management. FPM seals ensure excellent chemical compatibility and long-term reliability. The digital interface provides comprehensive control over timing and flow parameters, enabling precise scheduling and flow rate maintenance. The high capacity design handles substantial fluid volumes while maintaining accuracy, making it ideal for large-scale water treatment and industrial processing applications. The constant flow feature ensures stable output regardless of system conditions, while the timer functionality enables automated operation for complex dosing schedules. The pump's construction and control system make it perfect for demanding applications requiring both high volume and precise flow control.


  • • Ph/REDOX Control
  • • Manual Priming Valve
  • • Removable Bracket for Panel Mounting
  • • Digital Display
  • • Electrical Connectsions have "Quick-Connectors" that are capped when not in use

Restrictions

Ratings & reviews