Hayward Flow Control
Relief Valve, 2", PP/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # RPV3200TPE1
Zoro # G9886628
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Inlet Size 2"
- Port Size 2" x 2"
- Connection Type FNPT
- Body Material Polypropylene
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Under Sink 5Stage Reverse Osmosis Drinking System (RCC7)
- PRICE PFISTER Shower Cartridge, Unfinished (974-2910)
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-SS)
- LAVELLE INDUSTRIES Korky 2 Toilet Flapper (2001BP)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1050TPE1)
- WATTS Water Pressure Reducing Valve, 85 psi (3/4 LF25AUB-HP-Z3)
- WATTS Water Pressure Reducing Valve, 50 psi (1 LF25AUB-GG-Z3)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-600XL)
- WATTS Water Pressure Valve, 1in, 4-7/8inL (LFN45BM1-DU)
- LEGEND VALVE 3/4" T-6802NL PRV BODY ONLY_BR (112-024NL)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-500XL)
- Hayward Flow Control Pressure Reducing Valves