Shop HAYWARD FLOW CONTROL

Y-Check Valve, 1", PVC/EPDM, Socket

  • Mfr # YC10100SE
  • Zoro # G6696952

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2 in
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10100SE
Zoro #
G6696952
UPC #
610377120821
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 1/2 in
Size
1"
Pipe or Tube Size - Check Valves
1 in
Length
5 3/16 in
Overall Height
4 5/8 in
Width
2 in
Overall Length
8.97 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Height - Cap to Inlet Center
3 9/16 in
Nominal Valve Size
1 in
Wire Rope Length
8.97 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Max. Temp.
140 Degrees F
Sub-Category
PVC
Max. Pressure
150 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Max. Temp. - Valves
140 Degrees F
Connection Type - Check Valves
Socket x Socket
Seal Material
EPDM
Application - Valves
General Purpose
Item
Y Check Valve
Flow - Valves
9.0 gpm
Max. Water Pressure
150 psi @ 70 Degrees F
Material of Construction
PVC
Max. Steam Pressure - Valves
Not Rated
Seal Material - Check Valves
EPDM
Body Material - Valves
PVC
Mounting Position
Vertical or Horizontal
Seat Material - Check Valves
EPDM
Flow
9 gpm
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cap to Inlet Center
3 9/16 in
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
3 psi
Mechanism and Body Design
Y
Seat Material
EPDM
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.0 psi
Flow Design
Single
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Operating Temperature - Minimum
34 Degrees F
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
9
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
For Media
Water
Check Mechanism Material
PVC
Connection Type - Side 1
Socket
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
Not Rated
Check Mechanism
Piston
Connection Gender - Side 2
Female
Silent Check
Standard
Connection Type - Side 2
Socket
Valve Body Style
Y-Style
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10100SE is a 1 in. PVC Y-check valve with socket x socket female connections for general-purpose water service. Its Y-style body uses a piston check mechanism and is intended for one-way flow applications and to help limit reverse flow. The angled body design supports inspection and maintenance access. This valve is rated for horizontal or vertical mounting and is specified as full-flow.

Key Features:

  • Valve type: Y-check valve with Y-style body design
  • Size: 1 in. nominal valve size with 1 in. connections on both sides
  • Connection style: Socket x socket, female x female
  • Body and mechanism material: PVC
  • Seal and seat material: EPDM
  • Check mechanism: Piston
  • Flow design: Single; full-flow: Yes
  • For media: Water
  • Cracking pressure: 1.0 psi
  • Flow capacity: 9 gpm; Cv: 9
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 40 degrees F to 140 degrees F
  • Mounting orientation: Horizontal, vertical
  • Standards: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.