Shop HAYWARD FLOW CONTROL

Y-Check Valve, 1/2", CPVC/FPM, Flanged

  • Mfr # YC20050F
  • Zoro # G7104316

product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20050F
Zoro #
G7104316
UPC #
610377122504
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1 in
Pipe or Tube Size - Check Valves
1/2 in
Length
5 23/64 in
Width
1 3/8 in
Overall Height
2 15/16 in
Size
1/2"
Overall Length
6.64 in
Pipe or Tube Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Wire Rope Length
6.64 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Mechanism and Body Design
Y
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Body Material - Valves
CPVC
Material of Construction
CPVC
Flow Design
Single
Seal Material
FKM
Max. Steam Pressure - Valves
Not Rated
Item
Y Check Valve
Min. Temp. - Valves
40 Degrees F
Seat Material
FKM
Sub-Category
CPVC
Mounting Position
Vertical or Horizontal
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.0 psi
Max. Temp.
190 Degrees F
Max. Temp. - Valves
190 Degrees F
Flow
0.8 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Connection Type - Check Valves
Flange x Flange
Seal Material - Check Valves
FPM
Application - Valves
General Purpose
Cracking Pressure
3 psi
Seat Material - Check Valves
FPM
Full Flow - Valves
Yes
Flow - Valves
0.8 gpm
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Check Mechanism
Piston
Coefficient of Volume (Cv)
0.8
Silent Check
Standard
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Includes Counterweight
No Counterweight
For Media
Water
ANSI Flange Class
Class 150
Operating Temperature - Minimum
34 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Flange
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
190 Degrees F
Valve Body Style
Y-Style
Connection Type - Side 1
Flange
Check Mechanism Material
CPVC
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20050F is a 1/2 in. Y-check valve with a CPVC body, CPVC piston check mechanism, and flanged connections. For water service in general-purpose piping systems, it permits flow in one direction and is intended to reduce reverse flow. The valve features a Y-style body configuration and can be mounted in horizontal or vertical positions.

Key Features:

  • Valve type: Y-check valve with piston check mechanism
  • Body material: CPVC
  • Check mechanism material: CPVC
  • Seal and seat material: FPM
  • Connection type: Flange x Flange
  • Connection size: 1/2 in. on both sides
  • ANSI flange class: Class 150
  • Cracking pressure: 1.0 psi
  • Flow capacity: Cv 0.8
  • Flow rate: 0.8 gpm
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure; 150 psi maximum operating pressure
  • Temperature range: 40 degrees F to 190 degrees F
  • Full flow: Yes
  • Mounting orientation: Horizontal or vertical
  • Standards: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.