Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 3", CPVC/EPDM, Threaded

  • Mfr # YC20300TEU
  • Zoro # G7039916

product price: 
$
1,005.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
3 1/2 in
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20300TEU
Zoro #
G7039916
UPC #
610377226950
Country of Origin
United States

Dimensions

Pipe Size
3"
Hex Size
3 1/2 in
Size
3"
Length
16 49/64 in
Pipe or Tube Size - Check Valves
3 in
Overall Height
10 29/64 in
Width
6 13/32 in
Overall Length
16.77 in
Pipe or Tube Size
3 in
Height - Cap to Inlet Center
7 7/16 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Wire Rope Length
16.77 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
Full Flow - Valves
Yes
Cap to Inlet Center
7 13/32 in
Mechanism and Body Design
Y True Union
Sub-Category
CPVC
Max. Steam Pressure - Valves
Not Rated
Seat Material - Check Valves
EPDM
Application - Valves
General Purpose
Max. Water Pressure
150 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Mounting Position
Vertical or Horizontal
Material of Construction
CPVC
Max. Temp.
190 Degrees F
Flow
110 gpm
Seal Material - Check Valves
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material
EPDM
Flow - Valves
110 gpm
Max. Pressure
150 psi @ 70 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seat Material
EPDM
Cracking Pressure
3 psi
Body Material - Valves
CPVC
Item
True Union Y Check Valve
Max. Temp. - Valves
190 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.0 psi
Flow Design
Single
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Valve Body Style
Y-Style
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
110
Connection Gender - Side 2
Female
Check Mechanism
Piston
Operating Temperature - Minimum
34 Degrees F
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
190 Degrees F
Connection Type - Side 1
NPT
Maximum Pressure - Steam
Not Rated
For Media
Water
Manufacturer Warranty
3 yr
Check Mechanism Material
CPVC
Vacuum Service Rating
Not Rated
Silent Check
Standard
Connection Type - Side 2
NPT
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20300TEU is a 3 in. true union Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. It is intended for general-purpose water service and is intended for one-way flow applications. The Y-style true union body is intended to permit removal from compatible piping configurations for cleaning, inspection, or replacement. This valve features FNPT x FNPT threaded connections, a full-flow design, and mounting orientation: horizontal or vertical.

Key Features:

  • Valve type: True union Y-check valve
  • Body style: Y-style true union
  • Size: 3 in. nominal valve size with 3 in. FNPT x FNPT female threaded connections
  • Materials: CPVC body and check mechanism with EPDM seal and seat
  • Check mechanism: Piston
  • Flow design: Single; full flow
  • Flow capacity: 110 gpm
  • Cv: 110
  • Cracking pressure: 1.0 psi
  • Maximum operating pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Mounting orientation: Horizontal or vertical
  • Standards: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.