Zoro Homepage

Y-Check Valve, True Union, 4", CPVC/EPDM, Socket

  • Mfr # YC20400SEU

  • Zoro # G7121931


product price: $1,508.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4"
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC20400SEU
Zoro #
G7121931
UPC #
610377226981
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4"
Pipe or Tube Size - Check Valves
4 in
Width
8 9/16 in
Overall Height
13 5/32 in
Size
4"
Length
21 15/64 in
Overall Length
21.23 in
Pipe or Tube Size
4 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Height - Cap to Inlet Center
8 15/16 in
Connection Size - Side 2
4 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y True Union, Body Material - Valves CPVC, Pipe or Tube Size 4 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 240 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.