Y-Check Valve, True Union, 4", CPVC/FPM, Threaded

  • Mfr # YC20400TU
  • Zoro # G7125413
product price: 
$
1,688.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4 in
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20400TU
Zoro #
G7125413
UPC #
610377226813
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4 in
Length
21 15/64 in
Overall Height
13 5/32 in
Size
4"
Width
8 9/16 in
Pipe or Tube Size - Check Valves
4 in
Overall Length
21.23 in
Pipe or Tube Size
4 in
Nominal Valve Size
4 in
Height - Cap to Inlet Center
8 15/16 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in
Wire Rope Length
21.23 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
Application - Valves
Process Piping
Sub-Category
PVC
Flow
240 gpm
Seal Material - Check Valves
FPM
Max. Pressure
150 psi @ 70 Degrees F
Flow - Valves
240 gpm
Item - Check Valves
Check Valve
Cap to Inlet Center
8 15/16 in
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material
FKM
Seat Material
FKM
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Temp. - Valves
140 Degrees F
Mounting Position
Vertical or Horizontal
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seat Material - Check Valves
FPM
Max. Temp.
190 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Mechanism and Body Design
Y True Union
Item
True Union Y Check Valve
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
PVC
Cracking Pressure - Check Valves
1.0 psi
Min. Temp. - Valves
40 Degrees F
Full Flow - Valves
Yes
Flow Design
Single
Material of Construction
PVC
Cracking Pressure
3 psi
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
True Union
Operating Temperature - Maximum
190 Degrees F
For Media
Water
Check Mechanism Material
CPVC
Check Mechanism
Piston
Valve Body Style
Y-Style
Connection Type - Side 1
NPT
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
240
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Silent Check
Standard
Operating Temperature - Minimum
34 Degrees F
Connection Gender - Side 1
Female
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20400TU is a 4 in. true union Y-check valve for process piping systems handling water. This Y-style, single-flow check valve uses a piston check mechanism configured for single-direction flow. It includes true union connections designed to permit valve removal for cleaning, inspection, or replacement at the union connections. The valve has a PVC body, a CPVC check mechanism, FNPT x FNPT threaded connections, and can be mounted horizontally or vertically.

Key Features:

  • Type: True union Y-check valve with Y-style body and piston check mechanism.
  • Size and connections: 4 in. nominal valve size with female NPT threaded connections on both ends (FNPT x FNPT).
  • Materials: PVC body with CPVC check mechanism.
  • Seal and seat material: FPM seal and seat.
  • Flow capacity: 240 gpm; Cv 240.
  • Pressure ratings: 150 psi maximum operating pressure; 150 psi maximum water pressure at 70 degrees F.
  • Temperature range: 34 degrees F minimum operating temperature to 190 degrees F maximum operating temperature.
  • Cracking pressure: 1.0 psi.
  • Flow path: Full-flow, single-flow design.
  • Mounting orientation: Horizontal or vertical.
  • Dimensions: 21.23 in. overall length, 13 5/32 in. overall height, 8 9/16 in. width.
  • Standard: ASTM D1784.

Restrictions

Ratings & reviews