Y-Check Valve, True Union, Spring-Loaded, 1-1/4", PVC/FPM, Threaded, Adjustable 2-15 psi

  • Mfr # SLC10125TU

  • Zoro # G7092267


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
2"
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLC10125TU
Zoro #
G7092267
UPC #
610377075206
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Hex Size
2"
Length
12 5/64 in
Size
1 1/4"
Overall Height
9 21/32 in
Pipe or Tube Size - Check Valves
1 1/4 in
Width
3 3/8 in
Overall Length
12.08 in
Pipe or Tube Size
1 1/4 in
Nominal Valve Size
1 1/4 in
Height - Cap to Inlet Center
7 7/16 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Spring Material
PVC
Flow - Valves
26.0 gpm
Flow Design
Single
Seal Material
FKM
Material of Construction
PVC
Body Material - Valves
PVC
Max. Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Item
Spring Y Check Valve
Seat Material
FKM
Mechanism and Body Design
Y Spring
Connection Type - Check Valves
FNPT x FNPT
Spring Material - Check Valves
Stainless Steel
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure
2 to 15 psi
Seat Material - Check Valves
FPM
Application - Valves
General Purpose
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow
26 gpm
Seal Material - Check Valves
FPM
Max. Temp.
140 Degrees F
Item - Check Valves
Check Valve
Min. Temp. - Valves
40 Degrees F
Cap to Inlet Center
7 7/16 in
Sub-Category
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Temp. - Valves
140 Degrees F
Mounting Position
Vertical or Horizontal
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Spring Loaded
Valve Body Style
Y-Style
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Connection Gender - Side 1
Female
Operating Temperature - Maximum
70 Degrees F
For Media
Water
Silent Check
Standard
Connection Type - Side 2
NPT
Check Mechanism
Piston
Coefficient of Volume (Cv)
9
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Connection Gender - Side 2
Female
Operating Temperature - Minimum
40 Degrees F
Vacuum Service Rating
Not Rated
Check Mechanism Material
PVC
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.