Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, True Union, Spring-Loaded, 4", PVC/EPDM, Socket, Adjustable 2-15 psi

  • Mfr # SLC10400SEU

  • Zoro # G6796544


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4"
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC10400SEU
Zoro #
G6796544
UPC #
610377096188
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4"
Length
21 15/64 in
Overall Height
14 23/64 in
Width
5 3/4 in
Pipe or Tube Size - Check Valves
4 in
Size
4"
Overall Length
21.23 in
Pipe or Tube Size
4 in
Nominal Valve Size
4 in
Height - Cap to Inlet Center
10 1/16 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material
EPDM
Max. Temp. - Valves
140 Degrees F
Item - Check Valves
Check Valve
Cracking Pressure
2 to 15 psi
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Seal Material - Check Valves
EPDM
Sub-Category
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Flow - Valves
240 gpm
Connection Type - Check Valves
Socket x Socket
Seat Material - Check Valves
EPDM
Application - Valves
Process Piping
Cap to Inlet Center
10 1/16 in
Max. Pressure
150 psi @ 70 Degrees F
Body Material - Valves
PVC
Mechanism and Body Design
Y Spring
Max. Steam Pressure - Valves
Not Rated
Spring Material - Check Valves
Stainless Steel
Item
Spring Y Check Valve
Flow
240 gpm
Min. Temp. - Valves
40 Degrees F
Mounting Position
Vertical or Horizontal
Flow Design
Single
Max. Temp.
140 Degrees F
Material of Construction
PVC
Seal Material
EPDM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Spring Material
Stainless Steel
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Spring Loaded
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Valve Body Style
Y-Style
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Connection Type - Side 1
Union Socket
Coefficient of Volume (Cv)
240
Check Mechanism
Piston
Manufacturer Warranty
3 yr
Connection Gender - Side 1
Female
Silent Check
Standard
Connection Type - Side 2
Union Socket
Operating Temperature - Minimum
40 Degrees F
Check Mechanism Material
PVC
Operating Temperature - Maximum
70 Degrees F
Maximum Pressure - Steam
Not Rated
For Media
Water
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type Socket x Socket, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.