Zoro Homepage

Body Wipes, Scented, 13 inL, 9 inW, PK24

  • Mfr # HCS0026

  • Zoro # G903670567


product price: $75.19
/pk 24, $3.13/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
White
Sheet Size
9 in x 13 in
Container Type
Soft Pack
Number of Sheets
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS0026
Zoro #
G903670567
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
9 in x 13 in
Sheet Length
13 in
Sheet Width
9 in

Details

Item
Hand and Body Wipes
Material
Paper
Color
White
Container Type
Soft Pack
Number of Sheets
24
Series
None
Fragrance
Scented
Refill Type
No Refill
Hygiene Properties
None
Formula
Aloe Vera
Packaging Type
Packet
Hygiene Series
None
Wipes per Container
24
Requires Dispenser
No
Cleaner Form
Wipes
NSF Rating
Not Rated
Flushable
Yes

Description

Hand and Body Wipes, Container Type Soft Pack, Flushable Yes, Form Wipes, Formula Aloe Vera, Fragrance Scented, Hygiene Properties None, NSF Rating Not Rated, Series None, Standards Not Applicable, Wipe Length 13 in, Wipe Width 9 in, Wipes per Container 24, Material Paper, Product Type Body Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 24

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.