Shop HD RAMPS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WalkRamp, Silver, 12'L, 28"W, Alum
- Mfr # WALKRAMP-SB-10-KIT
- Zoro # G024486672
product price:Â
$
1,895.99
/ea
Key Features
Surface Tread Type
Punched
Service Height - Minimum
20 in
Color
Silver
Service Height - Maximum
34 in
Overall Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WALKRAMP-SB-10-KIT
- Zoro #
- G024486672
- UPC #
- 847821020554
- Country of Origin
- United States
- Surface Tread Type
- Punched
- Color
- Silver
- Includes
- (2) 24 mm x 72 mm Bolts, (2) M11 Lock Nuts, (2) M11 x 22 mm Bolts, (2) M24 Lock Nuts, (2) Wheels, (2) Wheel Brackets, (4) M14 x 28 mm Bolts, (5) M15 Lock Nuts, Door with Hinge, M11 x 115 mm Bolt, M16 Lock Nut, Safety Bolt, Shoulder Bolt, Stainless Steel Latch
- Product Type
- Walk Ramp
- End Style
- Hook
- Load Capacity - Maximum
- 1,750 lb
- Material
- Aluminum
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Service Height - Minimum
- 20 in
- Service Height - Maximum
- 34 in
- Overall Width
- 28 in
- Side Rail Height
- 2 1/4 in
- Usable Width
- 28 in
- Overall Length
- 12 ft
- Length
- 12 ft
Description
WalkRamp, Silver, 12'L, 28"W, Alum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.