Shop HD RAMPS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WalkRamp, Silver, 18'L, 28"W, Alum
- Mfr # WALKRAMP-SB-16-KIT
- Zoro # G124486183
product price:Â
$
2,618.99
/ea
Key Features
Includes
(2) 24 mm x 72 mm Bolts, (2) M11 Lock Nuts, (2) M11 x 22 mm Bolts, (2) M24 Lock Nuts, (2) Wheels, (2) Wheel Brackets, (4) M14 x 28 mm Bolts, (5) M15 Lock Nuts, Door with Hinge, M11 x 115 mm Bolt, M16 Lock Nut, Safety Bolt, Shoulder Bolt, Stainless Steel Latch
Service Height - Maximum
56 in
End Style
Hook
Service Height - Minimum
35 in
Product Type
Walk Ramp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WALKRAMP-SB-16-KIT
- Zoro #
- G124486183
- UPC #
- 847821020523
- Country of Origin
- United States
- Includes
- (2) 24 mm x 72 mm Bolts, (2) M11 Lock Nuts, (2) M11 x 22 mm Bolts, (2) M24 Lock Nuts, (2) Wheels, (2) Wheel Brackets, (4) M14 x 28 mm Bolts, (5) M15 Lock Nuts, Door with Hinge, M11 x 115 mm Bolt, M16 Lock Nut, Safety Bolt, Shoulder Bolt, Stainless Steel Latch
- End Style
- Hook
- Product Type
- Walk Ramp
- Surface Tread Type
- Punched
- Color
- Silver
- Load Capacity - Maximum
- 1,000 lb
- Material
- Aluminum
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Service Height - Maximum
- 56 in
- Service Height - Minimum
- 35 in
- Usable Width
- 28 in
- Overall Width
- 28 in
- Overall Length
- 18 ft
- Side Rail Height
- 2 1/4 in
- Length
- 18 ft
Description
WalkRamp, Silver, 18'L, 28"W, Alum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.