Shop HD RAMPS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WalkRamp, Silver, 16'L, 28"W, Alum
- Mfr # WALKRAMP-SB-14-KIT
- Zoro # G424485763
product price:Â
$
2,437.99
/ea
Key Features
Side Rail Height
2 1/4 in
Includes
(2) 24 mm x 72 mm Bolts, (2) M11 Lock Nuts, (2) M11 x 22 mm Bolts, (2) M24 Lock Nuts, (2) Wheels, (2) Wheel Brackets, (4) M14 x 28 mm Bolts, (5) M15 Lock Nuts, Door with Hinge, M11 x 115 mm Bolt, M16 Lock Nut, Safety Bolt, Shoulder Bolt, Stainless Steel Latch
Product Type
Walk Ramp
Color
Silver
Overall Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WALKRAMP-SB-14-KIT
- Zoro #
- G424485763
- UPC #
- 847821020530
- Country of Origin
- United States
- Includes
- (2) 24 mm x 72 mm Bolts, (2) M11 Lock Nuts, (2) M11 x 22 mm Bolts, (2) M24 Lock Nuts, (2) Wheels, (2) Wheel Brackets, (4) M14 x 28 mm Bolts, (5) M15 Lock Nuts, Door with Hinge, M11 x 115 mm Bolt, M16 Lock Nut, Safety Bolt, Shoulder Bolt, Stainless Steel Latch
- Product Type
- Walk Ramp
- Color
- Silver
- End Style
- Hook
- Material
- Aluminum
- Load Capacity - Maximum
- 1,250 lb
- Surface Tread Type
- Punched
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Side Rail Height
- 2 1/4 in
- Overall Width
- 28 in
- Overall Length
- 16 ft
- Usable Width
- 28 in
- Service Height - Maximum
- 48 in
- Service Height - Minimum
- 30 in
- Length
- 16 ft
Description
WalkRamp, Silver, 16'L, 28"W, Alum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.