Shop HD

SL7000.0570 On - Off Push Switch

  • Mfr # SL7000.0570

  • Zoro # G704055136


product price:  $52.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL7000.0570
Zoro #
G704055136
UPC #
-
Country of Origin
China

Description

Warning labels are supplied by the lighting manufacturer and are required by UL regulations. Cabinet and furniture manufacturers are responsible for attaching the warning to the assembled cabinet or furniture piece. The installer of the light fixtures must Mount the fixture in such a manner that the maximum wattage label is visible during re-lamping.

Features
  • Full range dimmer switch.
  • Power Cord - 10 ft.
  • Female extension - 24 in.
  • Extended switch stem for 3/4 in. material.
  • 3 Amps.
  • Dimension - 2-7/8 x 7/8 x 2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.