Absence of voltage detector

  • Mfr # APT-1

  • Zoro # G023354743


product price:  $1,141.99
/ea
Free Shipping & Returns

Key Features

Alert Type
Light, Audible
Minimum Operating Temperature
-20 Degrees F
Number of Voltage Ranges
1
IP Rating
IP68
Maximum Operating Temperature
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APT-1
Zoro #
G023354743
UPC #
0783310556558
Country of Origin
United States

Dimensions

Battery Size
9V
Manufacturer Warranty Length
Limited
Tool Length
10.9 in

Details

Item
Absence of High Voltage Detector
Alert Type
Light, Audible
Minimum Operating Temperature
-20 Degrees F
Number of Voltage Ranges
1
IP Rating
IP68
Maximum Operating Temperature
120 Degrees F
CAT Safety Rating
Not Rated
Frequency Rating
50 Hz; 60 Hz
Product Type
Absence of High Voltage Detector
Includes Peak Hold
No Peak Hold Included
Includes
APT-1 Tester Only
Features
Audible Indication and Flashing Light when the Absence of Voltage is Detected on the Line, Clampstick Installed, Lets the Worker know Whether the Overhead Voltage has been Disconnected prior to Working on the Line
Maximum AC Voltage Measured
13.2 kV
Power Source
Battery
Testing Functions
AC Voltage
Standards
CE
Minimum AC Voltage Measured
7.6 kV
Display Type
No Display

Description

Absence of High Voltage Detector, Alert Type Light, Audible, Compatible Hot Stick Not Applicable, Display Type No Display, Features Audible Indication and Flashing Light when the Absence of Voltage is Detected on the Line, Clampstick Installed, Lets the Worker know Whether the Overhead Voltage has been Disconnected prior to Working on the Line, Frequency Rating 50 Hz; 60 Hz, Includes APT-1 Tester Only, Maximum AC Voltage Measured 13.2 kV, Maximum DC Voltage Measured Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.